Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Fusion 36" Grab Bar, Satin Stainless Finish, Pack of 10
Mfr # 7036-SS-PK
Zoro # G003160401
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Satin Stainless
- Width 1.25
- Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 7036-SS-PK
- Zoro # G003160401
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 36 |
Depth | 1.25 |
Size | 36" |
Details
Material | Stainless Steel |
Color | Satin Stainless |
Weight | 3.13 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 4-1/2" O.D., 9 7/8 in H, 6 PK (T11R9-4-45A)
- ZORO SELECT Water Heater Drip Pan, 24 In Dia, Plastic (3VU58)
- ZORO SELECT 10mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ8)
- RON-VIK Filter Screen, 1-1/2", Stainless Steel (5730340)
- KINGSWAY GROUP 36" L, Right Hand Wall Mount, Aluminum, Grab Bar, Powder Coated (KG274RH)
- WINGITS 36" Center to Center(39" Mounting) L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN36)
- KOHLER Purist 42" Grab Bar (11896-BL)
- STEAMSPA 14.96 inL, Natural Teak Wood, Polished Chrome (SS-F)
- GROHE Universal Scale Handle Starlight Chrome (47427000)
- DMI 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0632)
- MOEN Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs