Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Fusion 36" Grab Bar Bright Polished Finish, Pack of 10
Mfr # 7036-BP-PK
Zoro # G103160417
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Bright Polished
- Width 1.25
- Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 7036-BP-PK
- Zoro # G103160417
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 36 |
Depth | 1.25 |
Size | 36" |
Details
Material | Stainless Steel |
Color | Bright Polished |
Weight | 3.13 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (ACF00055)
- KOHLER Statement Ves Handshower, 1.5 GPM Vibrant Brushed Nickel (20998-BN)
- LEGEND VALVE 3/4" x 1-1/2" 316 SS NIPPLE (316-081)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1 In (51011)
- TAYMOR 21" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230018)
- FRANKLIN BRASS 1-1/8" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5636)
- GROHE Universal Lever Chrome (47788000)
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS42)
- GROHE Universal Handle Chrome (48192000)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN24)
- MADE TO MATCH GB1432ES 32" Stainless Steel Grab Bar (GB1432ES)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs