Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Fusion 24" Grab Bar, Satin Stainless Finish, Pack of 10
Mfr # 7024-SS-PK
Zoro # G303160453
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Satin Stainless
- Width 1.25
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 7024-SS-PK
- Zoro # G303160453
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 24 |
Depth | 1.25 |
Size | 24" |
Details
Material | Stainless Steel |
Color | Satin Stainless |
Weight | 2.44 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTROL 110 110-002 Fill-Trol Tank With (110)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1-1/2 In, Sckt/Thrd (161514636)
- ZSI 2HoleCushionedClampPipeS11/4InL3 31/32In (027M032)
- LEGEND VALVE 1/2" F1960 PPSU PEX TEE (461-923)
- STROMBER Stromber AMZIP22C 22 ft. Zip Exterior Grab Bar Grip - Charcoal for AM-250 & AM-255 Hand Rail (S2I-AMZIP22C)
- BOBRICK 30" L, Straight, Stainless Steel, B580630 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X30)
- HEALTHSMART 25" L, Toilet Mount, Aluminum, Toilet Safety, Textured (521-9804-9601)
- KINGSTON BRASS 20.81 L, Contemporary, Brass, GDR814187 Silver Sage 18" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814187)
- MEDLINE MEDLINE MDS86100RF Toilet Safety Rail, 250 lb Weight Capacity, Aluminum (MDS86100RF)
- WINGITS 29" L, Rectangular Rear Mount, Phenolic, Tub Seat, White (WBTR290185PW)
- BRADLEY 12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001120-GR)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs