Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Fusion 24" Grab Bar Bright Polished Finish, Pack of 10
Mfr # 7024-BP-PK
Zoro # G903160518
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Bright Polished
- Width 1.25
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 7024-BP-PK
- Zoro # G903160518
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 24 |
Depth | 1.25 |
Size | 24" |
Details
Material | Stainless Steel |
Color | Bright Polished |
Weight | 2.44 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Reduced Pressure Zone Backflow Preventer (1-975XL2)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2302)
- ELKAY Sink, 4 Hole, Lustrous Satin Finish (LGR33224)
- LEGEND VALVE 1-1/2" S-655 PVC BALL CHECK (201-287)
- GROHE Universal Lever Chrome (47788000)
- MANHATTAN 18-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414167)
- KOHLER Purist 24" Grab Bar (11893-BL)
- MOEN 16" L, Peened, Stainless Steel, Elegance 16" Grab Bar Peened Stainless S, Peened Stainless Steel (R8716P)
- BRADLEY Reversible, Hinged, Phenolic, ADA Wall Mounted Shower Seat, matte (9569-000000)
- KOHLER Square 18 Grab Bar (23294-BL)
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs