Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Fusion 18.4" Length, Smooth, Stainless Steel, 16" Grab Bar, Bright Polished
Mfr # 7016-BP
Zoro # G903160396
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Silver
- Width 1.25
- Height 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 7016-BP
- Zoro # G903160396
- UPC # 850061007186
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 16 |
Depth | 1.25 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 2 |
Description
Preferred Bath Accessories, Inc. is known for its innovative products and service excellence. Meticulously designed with the user in mind, the Fusion collection decorative grab bars are engineered for safety and durability. Installed in your shower, tub, or near the toilet, they can help prevent falls. The strong stainless steel wall brackets can be secured with multiple screws and allow 0.20" horizontal adjustability for easy installation. Featuring fully-welded 100% stainless steel construction, decorative cover flanges and a beautiful polished finish, the ADA compliant grab bars provide sturdy support without sacrificing style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON HeavyDuty Clamp, w/Wing Nut, 4", 1 Pin (13MHHM400)
- ANVIL 1-1/4" x 1" x 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310043203)
- TECHNIFIT Fitting, PTC, Male Straight Round, 1/4" x 1/8" Male NPT (POC1/4-N1)
- DELTA Signature Wand Assembly (RP32542)
- DELTA BAR GRAB-9"" (DF509-PC1)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS24)
- VIVE HEALTH Toilet Safety Frame (LVA2025SLV)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BS)
- MOEN GRAB BAR ELG W/GRIP16""BN (LR8716D1GBN)
- GROHE Universal Diverter Lever + Escutcheon St (45064000)
- DELTA 6.75 L, Grab bar, Champagne Bronze (41636-CZ)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs