Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Fusion 18" Grab Bar Bright Polished Finish, Pack of 10
Mfr # 7018-BP-PK
Zoro # G203160508
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Bright Polished
- Width 1.25
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 7018-BP-PK
- Zoro # G203160508
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 18 |
Depth | 1.25 |
Size | 18" |
Details
Material | Stainless Steel |
Color | Bright Polished |
Weight | 2.25 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.28 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS (Z6200PL-HET)
- DELTA Delta Dryden Double Robe Hook (75135)
- WHEELER-REX Tube Cutter, For SS, 1/8" - 1-1/8" (90724)
- AMERICAN STANDARD Town Square Handle Lever Cycle Valve (M916807-0020A)
- GROHE Universal Cap Starlight Chrome (46655000)
- DELTA 3 L, Grab bar, Venetian Bronze (41918-RB)
- FLASH FURNITURE 15" L, Plastic, Aluminum, Navy Quick Release Bath Chair (DC-HY3523L-NV-GG)
- MOEN Voss 24" Designer Grab Bar (YG5124BG)
- WINGITS 42" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS42WH)
- GINGER 27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel (5261/SN)
- ENCORE 12" L, Textured w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-4112-Q)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs