Shop All Shower Rods
Preferred Bath Accessories
Fixed Rectangle Curved Shower Rod With Shower Rings, Brushed Nickel Finish, Pack of 10
Mfr # 0112-BN-SRC-PK
Zoro # G503138900
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 3.75
- Color Silver
- Height 2.14
- Material Stainless Steel
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 0112-BN-SRC-PK
- Zoro # G503138900
- Country of Origin China
- Category Shower Rods
Dimensions
Height | 2.14 |
Length | 6 |
Width | 60 |
Depth | 6 |
Details
Weight | 3.75 |
Color | Silver |
Material | Stainless Steel |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Natalia Simongulashvili 'Ecstasy' Canvas Art, 35x35 (1X01330-C3535GG)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Heavy Duty Birchwood Folding Banquet Table, 72" Round (HD5-72R)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 25" to 33"Black (6224HB-10)
- HOMELEGANCE Cavalier Night Stand, Silver (1757SV-4)
- BATHSMART Curved Shower Rod 5'x1 Dia R (WCRBS5)
- BRADLEY Bradley Corporation 36"W Shower Curtain Rod, Stainless Steel - 9531-036000 (9531-036000)
- ZENITH METAL 45-63 In. Shower Tension Rod In Brushed Chrome (4292397)
- KENNEY MFG No Tools Spring Tension Utility Rod, 42-72", Black (KNUTLYL/5)
- MOEN Shower Rod in Satin Stainless (58-5)
- KENNEY MFG No Tools Decorative Shower Curtain Rod 42-72", Chrome (KN60940V1)
- UTOPIA ALLEY Utopia Alley HK4BK Victoria Never Rust Rustproof Zinc Shower Curtain Rings for Bathroom Shower Rods Curtains; Black - Set of 12 (HK4BK)
- Preferred Bath Accessories Shower Rods