Shop All Shower Rods
Preferred Bath Accessories
Fixed Rectangle Curved Shower Rod With Shower Rings, Bright Polished Finish, Pack of 10
Mfr # 0112-BP-SRC-PK
Zoro # G603139036
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.14
- Color Silver
- Length 6
- Weight 3.75
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 0112-BP-SRC-PK
- Zoro # G603139036
- Country of Origin China
- Category Shower Rods
Dimensions
Height | 2.14 |
Length | 6 |
Depth | 6 |
Width | 60 |
Details
Color | Silver |
Weight | 3.75 |
Material | Stainless Steel |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Caster, Duet, Dlx, Sft, Black, PK5 (23624)
- REGENCY Regency Legacy Reception Desk with Double Pedestal File Cabinet- Ash Grey (LRDRT2BFAG)
- CORTECH Mattress, 75inL x 30inW x 4-1/2inH, Blue (C453075P)
- LUXOR Pneumatic Adjustable Height Flip Top Student Desk/Nesting Desk (STUDENT-P-TILT)
- KENNEY MFG No Tools Spring Tension Utility Rod, 42-72", Black (KNUTLYL/5)
- WORLDWIDE SOURCING Flange Shower Rod Chr 1In (PMB-003)
- ZENITH METAL 45-63 In. Shower Tension Rod In Brushed Chrome (4292397)
- BRADLEY Bradley Corporation 60"W Shower Curtain Rod, Stainless Steel - 953-060000 (953-060000)
- ZENITH Zenith 608W Adjustable Tension Rod; White (529081)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- KINGSTON BRASS 4760 Stainless Steel Adjustable Curved Shower Curtain Rod, Brushed Brass (CC3177)
- Preferred Bath Accessories Shower Rods