Shop All Shower Rods
Preferred Bath Accessories
Fixed Oval Straight Shower Rod, Bright Polished Finish, Pack of 10
Mfr # 113-5BP-SR-PK
Zoro # G503138870
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Weight 1.68
- Width 60
- Depth 6
- Height 2.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 113-5BP-SR-PK
- Zoro # G503138870
- Country of Origin China
- Category Shower Rods
Dimensions
Length | 6 |
Width | 60 |
Depth | 6 |
Height | 2.14 |
Details
Color | Bright Polished |
Weight | 1.68 |
Material | Stainless Steel |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Disposable Pillowcase, 23x30, White, PK100 (MS-003PL)
- BANKERS BOX Cardboard Magazine File, 4 1/4 x 11 3/8 x 12 7/8, Assorted, PK6 (3381901)
- EMBASSY Credenza, 12.9" D, 66" W, 36.4" H, Dark Chocolate (60520-2179)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" (DS-801-CONT-BK-GG)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- ZENITH METAL 45-63 In. Shower Tension Rod In Brushed Chrome (4292397)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- BRADLEY Bradley Corporation 36"W Shower Curtain Rod, Stainless Steel - 9531-036000 (9531-036000)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Black (KN609C/5V1H)
- UTOPIA ALLEY Utopia Alley LR1WW Rustproof L Shaped Corner Shower Curtain Rod; White (LR1WW)
- KENNEY MFG No Tools Decorative Shower Curtain Rod 42-72", Chrome (KN60940V1)
- Preferred Bath Accessories Shower Rods