Shop All Shower Rods
Preferred Bath Accessories
Fixed Curved Rectangle Shower Rod With Shower Rings Includes 1pcs of 112-5BP and 1 pcs of 012-BP-SR
Mfr # 0112-BP-SRC
Zoro # G103138935
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Height 2.14
- Weight 3.75
- Width 60
- Depth 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 0112-BP-SRC
- Zoro # G103138935
- UPC # 850061007827
- Country of Origin China
- Category Shower Rods
Dimensions
Length | 6 |
Height | 2.14 |
Width | 60 |
Depth | 6 |
Details
Weight | 3.75 |
Material | Stainless Steel |
Color | Silver |
Description
Preferred Bath Accessories, Inc. is known for its innovative product designs and service excellence. This collection features coordinating commercial-quality, contemporary bath accessories with superior mounting systems.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- BEAUTYSLEEP Quilted Hypoallergenic Mattress Pad - Queen (4127QN)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White (AJSP04WH)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- UTOPIA ALLEY Utopia Alley LR1WW Rustproof L Shaped Corner Shower Curtain Rod; White (LR1WW)
- ZENITH Zenith 608W Adjustable Tension Rod; White (529081)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Bronze (KN60963NP)
- ZENITH METAL 45-63 In. Shower Tension Rod In Brushed Chrome (4292397)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Matte Black (SR110)
- ZENITH Zenith 512S Chrome Adjustable Stall Tension Rod (145110)
- KENNEY MFG No Tools Stall Shower Curtain Rod, 24-40", White (KN607C/10V1)
- Preferred Bath Accessories Shower Rods