Shop All Shower Rods
Preferred Bath Accessories
Fixed Curved Rectangle Shower Rod With Shower Rings Includes 1pcs of 112-5BN and 1 pcs of 012-BN-SR
Mfr # 0112-BN-SRC
Zoro # G803138938
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.75
- Depth 6
- Length 6
- Width 60
- Height 2.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 0112-BN-SRC
- Zoro # G803138938
- UPC # 850061007834
- Country of Origin China
- Category Shower Rods
Dimensions
Depth | 6 |
Length | 6 |
Width | 60 |
Height | 2.14 |
Details
Weight | 3.75 |
Color | Silver |
Material | Stainless Steel |
Description
Preferred Bath Accessories, Inc. is known for its innovative product designs and service excellence. This collection features coordinating commercial-quality, contemporary bath accessories with superior mounting systems.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Chocolate, Twin (GP130121)
- SECO Poster Snap Frame, 24" x 36", Black (SN2436BLACK)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 32in H, Black, PK2 (3210)
- ZORO SELECT Mini Blinds, 60" Lx 39" W, Alabaster, Vinyl (493N95)
- ZENITH Zenith 608W Adjustable Tension Rod; White (529081)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass (SCC3117)
- UTOPIA ALLEY Utopia Alley LR1WW Rustproof L Shaped Corner Shower Curtain Rod; White (LR1WW)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Bronze (KN60963NP)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Chrome (KN609C/40V1H)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Matte Black (SR110)
- Preferred Bath Accessories Shower Rods