Shop All Facial Tissues
Preferred Bath Accessories
Facial Tissue Paper Holder, Pack of 10
Mfr # 417-FTH-PK
Zoro # G003138905
product price: $195.99
/pk 10, $19.60/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 11.65 in
- Material Stainless Steel
- Container Length 5.28
- Container Height 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 417-FTH-PK
- Zoro # G003138905
- Country of Origin China
- Category Facial Tissues
Dimensions
Sheet Width | 11.65 in |
Container Length | 5.28 |
Container Height | 2.13 in |
Details
Item | Facial Tissue |
Material | Stainless Steel |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CLEAN Terry Cleaning Cloth 16" x 16", Orange, 5PK (TW4040AM-O)
- PROTEAM Brush Roll/15", For Upright Vacuum (841818)
- ENVISION Pacific Blue Basic 1Ply Bath Tissue, 80PK (14580/01)
- TIDE Tide Original Laundry Detergent Liquid Pod, PK96 (93035)
- KLEENEX Naturals 2 Ply Facial Tissue, 125 Sheets (21601BX)
- PUFFS 2 Ply Facial Tissue, 180 Sheets, 24 PK (87611)
- KLEENEX Tissue, Cre, Trstd, 70, 4/Pk 4PK (KCC50184)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 126 Sheets, 30 PK (49590)
- CASCADES PRO Signature 2 Ply Facial Tissue, 90 Sheets (F710)
- KLEENEX Boutique 2 Ply Facial Tissue, 95 Sheets (TT2FTKB)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21271)
- Preferred Bath Accessories Facial Tissues