Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Double Toilet Paper Holder, Satin Stainless Finish, Pack of 10
Mfr # 225-SS-PK
Zoro # G703138908
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Finish Satin Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 225-SS-PK
- Zoro # G703138908
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.09 in |
Dispenser Width | 2.68 in |
Dispenser Depth | 3.05 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Finish | Satin Stainless |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Extra Heavy-Duty, 0.7 mil, White, 200 PK (WSL3036XHW-2)
- SAFEGUARD 1200 ml Foam Hand Soap Refill Cartridge, 4 PK (47435)
- SAN JAMAR Metal Front Cabinet Towel, Combo, Chrome (T1905XC)
- MARCAL Perforated Roll Paper Towels, 2 Ply, 210 Sheets, 158 ft, White, 12 PK (6210)
- DELTA Tissue Holder (73850-CZ)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 59TR (59TR)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BV)
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602BG)
- GINGER Open Toilet Tissue Holder in Satin Nickel (0306/SN)
- BOBRICK Toilet Tissue Dispenser for Single Roll (2730)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44517), White, 11.25" x 12.75" x 6.19" (Qty 1) (44517)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders