Shop All Soap Dishes & Dispensers
Preferred Bath Accessories
Corner Soap/Amenity Basket 8, Satin Stainless Finish, Pack of 10
Mfr # 308-SS-PK
Zoro # G803138921
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75
- Length 6
- Width 8
- Weight 1.5
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 308-SS-PK
- Zoro # G803138921
- Country of Origin China
- Category Soap Dishes & Dispensers
Dimensions
Height | 1.75 |
Length | 6 |
Width | 8 |
Depth | 6 |
Details
Color | Satin Stainless |
Weight | 1.5 |
Material | Stainless Steel |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- HASTINGS HOME 18-Inch Round Folding Stool - Tabletop Height, Padded Seat and 300lb Weight Capacity, Black (846025ZWL)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with White with Blue and Red Tent (AJRX10WHATBRE)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- DELUXDESIGNS 0.25 x 4.5 x 3 in. Bio Plastic Bar Soap Saver - Bone (DE32103)
- PURELL HEALTHY SOAP Lotion Handwash, For ES4 Dispensers, Clean and Fresh, 2,000 mL, 2PK (5095-02)
- ELK STUDIO Mako Soap Dish (556289)
- PURELL Gojo 2000 ml Wall Mount Pump Soap Dispenser (7200-01)
- DIVERSEY IntelliCare Hybrid Dispenser, White (DVOD6205568)
- AZ TRADING & IMPORT AZ Trading & Import SD470 Automatic Soap Dispenser; Chrome (SD470)
- SPIRELLA Stoneware Soap Holder Jaro Black and Petrol (10.20356)
- Preferred Bath Accessories Soap Dishes & Dispensers