Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Connor Wall Mounted Euro Double Toilet Paper Holder, Polished Chrome
Mfr # 4008-PC-FMDH
Zoro # G703138984
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 4008-PC-FMDH
- Zoro # G703138984
- UPC # 850061007940
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 3.36 in |
Dispenser Depth | 3.55 in |
Dispenser Height | 1.91 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 11-5/16" Black Long Handled Dust Pan (FG253100BLA)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 1.7 mil, Black, 100 PK (H8647WKK)
- RIDGID Bag Filter, Wet/Dry, 12 to 16 gal. (VF3502)
- DEWALT 8 gal Dust Extractor, HEPA/RRP, Wet/Dry, 115 V AC, 1 1/4 in Hose Diameter (DWV010)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (2740)
- BRADLEY SMOKER Dispenser, Tissue , Recessed, S/S (5412-000000)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-2MB)
- GEORGIA-PACIFIC Jumbo Jr. Tissue Disp, 10-3/5"x5-2/5"x11-3/10", Smoke (GPC59009)
- DELTA Delta Dryden Tissue Holder (75150)
- MOEN Colinet Paper Holder Bl (YB0508BL)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN8448)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders