Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Connor Traditional Toilet Paper Holder, Polished Chrome Finish, Pack of 10
Mfr # 4008-PC-T-PK
Zoro # G903138999
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 4008-PC-T-PK
- Zoro # G903138999
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 3.6 in |
Dispenser Depth | 3.55 in |
Dispenser Height | 2.3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Finish | Polished Chrome Finish |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER STEPHENSON Cleaner, 16 oz. Bottle, Mild (MS-260)
- ZEP Bathroom Cleaner, 1 gal., Bottle, PK4 (125423)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 33x39, 1.2mL, Red, PK250 (F118)
- SC JOHNSON Windex, NON-AMMONIATED GLASS/MULTI SURFACE CLEANER, PLEASANT SCENT, 128 OZ BOTTLE (697262EA)
- DELTA Kayra Tissue Holder (73350-SS)
- BRADLEY Toilet Tissue Disp, Recess (5102-000000)
- COMPACT Bath Tissue Dispenser, Coreless, 11-3/4"x6-9/10"x13-1/4", BK (GPC56744A)
- GEORGIA-PACIFIC Mini Twin Centerpull Tissue Dispenser (56516)
- WHITECAP TEAK Recessed Toilet Paper Holder (60249)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, Silver (09601)
- BOARDWALK Standard Twin Toilet Tissue Dispenser, 13 x 8 3/4, Black (R3670BKBW)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders