Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Connor Toilet Paper Holder, Polished Chrome Finish, Pack of 10
Mfr # 4008-PC-FMDH-PK
Zoro # G903139033
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 4008-PC-FMDH-PK
- Zoro # G903139033
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 10.187 in |
Dispenser Depth | 3.55 in |
Dispenser Height | 16.625 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Finish | Polished Chrome Finish |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Microworks Mircofiber Mop Bucket 6 Gallon for 18in Flat Mops, Gray - (2505-MFBT-6GY)
- PUFFS 2 Ply Facial Tissue, 64 Sheets (84405)
- KIMBERLY-CLARK PROFESSIONAL Cored JRT Jumbo Combo Tissue Dispenser, 20.4w x 5.8d x 13.1h, Smk/Gray (09551)
- DEWALT Cartidge Filter, HEPA, Wet/Dry vacuum (DXVC6914)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Cored Jumbo Roll Toilet Paper Dispenser (09551), Black, 20.43" x 13.12" x 5.8" (Qty 1) (09551)
- OAKBROOK COLLECTION RECESS TLT PAPER HLDR CH (297-23OB)
- DAPHNES DINNETTE Recessed Fixtures Deep Recessed Papert Holder - Bright Chrome (DA3852337)
- TOUGH GUY Toilet Paper Holder (5W552)
- KOHLER Refined Vertical Toilet Paper Holder (31207-BN)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-BN)
- TOUGH GUY Holder, Toilet Paper (3P895)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders