Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Connor Robe Hook, Polished Chrome Finish, Pack of 10
Mfr # 4000-PC-PK
Zoro # G203138866
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.67
- Length 1.98
- Material Stainless Steel
- Color Silver
- Height 1.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 4000-PC-PK
- Zoro # G203138866
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 1.67 |
Length | 1.98 |
Height | 1.67 |
Depth | 1.98 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 0.5 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Faucet Assembly (LKDA2437C)
- ZORO SELECT Hex Long Nipple, 304 SS, 1/4", MNPT (ZUSA-PF-7819)
- AMERICAN FILTER CO 4 H, 3 PK (ADQ36006102-AFC-RF-L3-3-68841)
- NIBCO PRESS SYSTEM Elbow, 90 deg., 1/2", Press Ends, PK10 (9055455PC)
- DELTA Urban Arzo Robe Hook (77535-SS)
- BOBRICK Single Robe Hook (76717)
- GINGER 12" Towel Bar in Polished Nickel (1101/PN)
- MOEN Arlys BL 24" Double Towel Bar (RT PKG) (Y5722BL)
- KOHLER Memoirs Robe Hook With Stately Design (492-BN)
- WINGITS Towel Bar, Chrome, Modern Elegance, 18In (WMETBPS18)
- KOHLER Double Robe Hook in Vibrant Brushed Nickel (35927-BN)
- Preferred Bath Accessories Bath Towel Bars and Hooks