Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Connor 24" Towel Bar, Polished Chrome Finish, Pack of 10
Mfr # 4024-PC-PK
Zoro # G103138867
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Length 3.55
- Height 1.67
- Width 25.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 4024-PC-PK
- Zoro # G103138867
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.55 |
Height | 1.67 |
Width | 25.67 |
Size | 24" |
Depth | 3.55 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 2.06 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Double Check Valve Assembly, NPT (4ALF107A2)
- LEGEND VALVE 3/4" T-627 CELCON HOSE BIBB (202-564)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210P034)
- PLAST-O-MATIC 1/4" FNPT PVC Disc Check Valve (CKD025V-PV)
- DELTA Kayra Robe Hook (73335-SS)
- MOEN Edgestone Single Robe Hook Bright Chrome (YB4603CH)
- MOEN Contemporary Towel Bar Mounting Posts Bright Chrome (P5100)
- KOHLER Parallel 24" Towel Bar (23525-BL)
- DELTA Kayra Robe Hook (73335-BL)
- KOHLER Grand Towel Ring (26541-2MB)
- DELANEY HARDWARE 500 SERIES US15 ROBE HOOK (590608)
- Preferred Bath Accessories Bath Towel Bars and Hooks