Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Connor 18" Towel Bar, Polished Chrome Finish, Pack of 10
Mfr # 4018-PC-PK
Zoro # G703138939
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Width 19.67
- Height 1.67
- Length 3.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 4018-PC-PK
- Zoro # G703138939
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 19.67 |
Height | 1.67 |
Length | 3.55 |
Size | 18" |
Depth | 3.55 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 1.97 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Thermoplastic Utility Sink (040 US6000)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 36in. L (16PL-CA11-0360-11D-38D)
- SEALED UNIT PARTS CO. Supco Capillary Tubing .052 I.D. X .093 O.D. - 12 FT (BC3)
- ZORO SELECT 1-1/2" FNPT Galvanized Cap (5P905)
- KOHLER Parallel Towel Arm (23526-CP)
- MOEN Ellsworth Chrome towel ring (DN9186CH)
- DELTA Dorval Robe Hook (75635-CZ)
- DELTA Trinsic, Robe Hook, Champagne Brnz (75935-CZ)
- TAYMOR Towel Bar, Zinc, Matte, 9 in. L (04-32009BLK)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath 94011118S 18 in. Round Towel Rail - Stainless Steel (94011118S)
- PFISTER Pfister Contempra 24" Towel Bar Brushed Nickel (BTB-NC2K)
- Preferred Bath Accessories Bath Towel Bars and Hooks