Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Clench 30" Grab Bar, Satin Stainless Finish, Pack of 10
Mfr # 5030-SS-PK
Zoro # G903160501
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Satin Stainless
- Width 1.25
- Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 5030-SS-PK
- Zoro # G903160501
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 30 |
Depth | 1.25 |
Size | 30" |
Details
Material | Stainless Steel |
Color | Satin Stainless |
Weight | 1.3 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Ball Valve, 3/4" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- ACORN CONTROLS Strainer Assembly (2725-004-001)
- KOHLER Heater, T-Style, 240V, 1.5Kw (1219654)
- KOHLER Lavatory Sink Drain, Replacement (GP1035350-CP)
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN18)
- BESTCARE 45" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-42)
- SPEAKMAN Straight, Combination Slide/Grab, metal, Grab Bar, Polished chrome (VS-153-ADA)
- BRADLEY 36" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001360-GR)
- MOEN 90 Degree 24in Designer Grab Bar in Matte Black (YG8824BL)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 42W B6806x42 (B-6806x42)
- KINGSTON BRASS 18.81 L, Contemporary, Brass, DR414160 Manhattan 16" Decorative 1-1/4" OD Grab Bar, Matte Black (DR414160)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs