Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Clench 12" Grab Bar, Satin Stainless Finish, Pack of 10
Mfr # 5012-SS-PK
Zoro # G903160495
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Satin Stainless
- Width 1.25
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 5012-SS-PK
- Zoro # G903160495
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 12 |
Depth | 1.25 |
Size | 12" |
Details
Material | Stainless Steel |
Color | Satin Stainless |
Weight | 1 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Male NPT x Male NPT Carbon Steel Standard Concentric Swage Nipple (0338001209)
- JOMAR VALVE 2" NPT Bronze Y Check Valve (T-511)
- LEONARD VALVE Mixing Valve, Brass, 0.5 to 9 gpm (370-LF)
- MERIT BRASS 1-1/2 In. Lead Free Brass Plug - MNPT - 125 PSI - Import (XNL117-24)
- SPEAKMAN 39.2 L, Smooth, metal, ADA Grab Bar, Polished Chrome (SA-1009-36)
- OLYMPIA 24 in. Long, Metal Mount Grab Bar in Matte Black (GB24-MB)
- ZORO SELECT 15" L, Fasten, Chrome Plated Steel, Bathroom Safety Rail, Hi-Low Design, Chrome Plated (4WMJ5)
- MOEN 16" L, Peened, Stainless Steel, Elegance 16" Grab Bar Peened Stainless S, Peened Stainless Steel (R8716P)
- GROHE Universal Cap Starlight Chrome (46655000)
- BESTCARE 42" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-5)
- MADE TO MATCH 33" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1430CT)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs