Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Clench 12" Grab Bar, Bright Polished Finish, Pack of 10
Mfr # 5012-BP-PK
Zoro # G803160465
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Bright Polished
- Width 1.25
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 5012-BP-PK
- Zoro # G803160465
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 12 |
Depth | 1.25 |
Size | 12" |
Details
Material | Stainless Steel |
Color | Bright Polished |
Weight | 1 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" Sweat Bronze Ball Valve Inline (S58570 3/4)
- WATTS Float Valve, 1-1/4 In, Bronze, Pipe Mount (1250)
- GF PIPING SYSTEMS 1" Spigot PVC Y Check Valve (192304008)
- BOSTON HARBOR Lav Faucet 2-Hndl Popup Chrome (PF4201A-P)
- KOHLER Components 18" Grab Bar (25160-BN)
- BESTCARE 48" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-6)
- WINGITS 24" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS24)
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001180-GR)
- KINGSTON BRASS 27 L, Traditional, Stainless Steel, GB1424CSW Made To Match 24" Stainless Steel Grab Bar, White (GB1424CSW)
- MOEN 18" L, Peened, Stainless Steel, Concealed Screw 18" Grab Bar Peened Stai, Peened Stainless Steel (R8718P)
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Bright Stai, Bright Stainless Steel (R8742PS)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs