Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Blended 48" Grab Bar, Satin Stainless Finish, Pack of 10
Mfr # 8048-BL-SS-PK
Zoro # G903160433
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Satin Stainless
- Width 1.25
- Height 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 8048-BL-SS-PK
- Zoro # G903160433
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 48 |
Depth | 1.25 |
Size | 48" |
Details
Material | Stainless Steel |
Color | Satin Stainless |
Weight | 3.58 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 11
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C x 1/2" FNPT Copper Reducing Adapter (C603 3/4x1/2)
- MOEN One-Handle Lavatory Faucet (8419F12)
- DANCO Shower Drain, Hair Catcher, White (9D00010533)
- ROHL San Julio Hot Water Dispenser, Tank And Filter Kit (GKIT1655LMULB-2)
- DELTA 3 L, Grab bar, Stainless (41624-SS)
- BESTCARE 33" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-30)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Polished Stainless Steel (PP1901PS-DF1)
- ALFI BRAND Black Matte 17" Wide Foldable Teak Shower Seat with Backrest (ABS17-BM)
- DELTA Delta Commercial Other: 1-1/2" X 48" Ada Grab Bar, Concealed Mounting (40148-SS)
- ZORO SELECT 30" L, Wall Mounted, Left, Stainless Steel, Grab Bar Floor-to-Wall, Satin With Textured Finish (4WMH2)
- MOMMYS HELPER Mommys Helper S10255 17 in. Safe-er-Grip (S10255)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs