Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Blended 20.5" Length, Smooth, Stainless Steel, 18" Grab Bar, Bright Polished
Mfr # 8018-BL-BP
Zoro # G403160469
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Silver
- Width 1.25
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 8018-BL-BP
- Zoro # G403160469
- UPC # 850008483141
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 18 |
Depth | 1.25 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 2.25 |
Description
Preferred Bath Accessories, Inc. is known for its innovative products and service excellence. Meticulously designed with the user in mind, the Blended collection decorative grab bars are engineered for safety and durability. Installed in your shower, tub, or near the toilet, they can help prevent falls. The unique wall brackets can be secured with multiple screws and allow 0.20" horizontal adjustability for easy installation. Featuring fully-welded 100% stainless steel construction, decorative cover flanges and a beautiful polished finish, the ADA-compliant grab bars provide sturdy support without sacrificing style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit, 1.5Gpm (1106493-BL)
- TECHNIFIT Fitting, PTC, Plug, 1/2" (PP1/2)
- BRISKHEAT 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL318)
- CENTOCO MANUFACTURING CORPORATION Centoco 800TM-106-A Bone Elongated Luxury Plastic Toilet Seat (800TM-106-A)
- MILANO 32-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze (DR214305)
- DMI 19" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (522-1733-1900)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- VIVE HEALTH Toilet Safety Frame (LVA2025SLV)
- B & K SAFERGRP T&S BAR 24""WHT (10318)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-056000)
- PONTE GIULIO Ponte Giulio G57JAS09 48 in. - Satin Finish; Stainless Steel Straight Grab bar (G57JAS09)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs