Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Blended 18.5" Length, Smooth, Stainless Steel, 16" Grab Bar, Bright Polished
Mfr # 8016-BL-BP
Zoro # G303160392
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Silver
- Width 1.25
- Height 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 8016-BL-BP
- Zoro # G303160392
- UPC # 850008483165
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 16 |
Depth | 1.25 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 2 |
Description
Preferred Bath Accessories, Inc. is known for its innovative products and service excellence. Meticulously designed with the user in mind, the Blended collection decorative grab bars are engineered for safety and durability. Installed in your shower, tub, or near the toilet, they can help prevent falls. The unique wall brackets can be secured with multiple screws and allow 0.20" horizontal adjustability for easy installation. Featuring fully-welded 100% stainless steel construction, decorative cover flanges and a beautiful polished finish, the ADA-compliant grab bars provide sturdy support without sacrificing style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 1/2", CPVC/EPDM, Socket (YC20050SEU)
- EEMAX 240VAC, Both Electric Tankless Water Heater, General Purpose, 80 Degrees to 140 Degrees F, 24000 W (PR024240)
- KOHLER Adapter, Tank 3/8 Comprresor (1389127)
- ZSI CushionedClampStrutMounted, TubeSz1 3/8In (022T026)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, 1.5 x 16" Straight Polished Stainless Steel Grab Bar (PP1907PS)
- KOHLER Purist 12" Grab Bar (11891-BL)
- ENCORE 30" L, Smooth, Stainless Steel, Straight Grab Bar, Stainless steel (GBS15-1130-Q)
- MADE TO MATCH Traditional, 18 ga. Stainless Steel, Grab Bar, Satin Nickel (GB1442CS)
- MOEN 23-1/4" L, lustrous, Anodized Aluminum, Armrests: Polyethylene, Toilet Safe Rails White, White (DN7015)
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Satin Stain, Satin Stainless Steel (8742)
- KOHLER Purist 42" Grab Bar (11896-BL)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs