Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Blended 12" Grab Bar, Bright Polished Finish, Pack of 10
Mfr # 8012-BL-BP-PK
Zoro # G403160438
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Bright Polished
- Width 1.25
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 8012-BL-BP-PK
- Zoro # G403160438
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 12 |
Depth | 1.25 |
Size | 12" |
Details
Material | Stainless Steel |
Color | Bright Polished |
Weight | 1.87 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Align Chrome M-CORE 3-Series Valve Only (UT3291)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 12mm Tube Size (ZUSA-TF-PTC-30)
- B & K 34 BRS FPT T Valve (107-824TNL)
- SMC 3/8" One-Touch Fitting Check Valve (AKH11-00)
- SAFE-ER-GRIP SUCTN CUP GRAB BAR 11.5"" (S40524)
- FLASH FURNITURE 15" L, Plastic, Aluminum, Navy Quick Release Bath Chair (DC-HY3523L-NV-GG)
- PONTE GIULIO Ponte Giulio G55JCL38 90 degree Floor to Wall 30 x 33 in. Stainless Steel Grab Bar with Outrigger - Left (G55JCL38)
- DYNAREX Dynarex Elongated Folding Bedside Elongated Commode Seat (10373)
- GROHE Universal Lever Chrome (46682000)
- GROHE Universal Lever Starlight Chrome (43550000)
- FLASH FURNITURE 26-1/4" L, Plastic, Aluminum, Gray Bath Transfer Bench (DC-HY3510L-GRY-GG)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs