Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Balance 48" Grab Bar, Bright Polished Finish, Pack of 10
Mfr # 6048-BP-PK
Zoro # G903160532
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Bright Polished
- Width 1.25
- Height 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 6048-BP-PK
- Zoro # G903160532
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 48 |
Depth | 1.25 |
Size | 48" |
Details
Material | Stainless Steel |
Color | Bright Polished |
Weight | 3.58 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K WASHMACHINE VALVE1/2""FIP (102-202HC)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-TT)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (23R20S)
- SHARKBITE Pipe Elbow, 3/4 in, Barb, 90 deg Angle, 200 psi Pressure (UC256LFA)
- MOEN Stainless Securemount (SMA1005CH)
- MOEN Grab Bar Brushed nickel 18" designer grab bar (MBHG3818BN)
- MJM INTERNAITONAL Shower Chair W/ Open Front & Elongated Seat, Standard Mesh - Grey (118-3TW-OF-SSDE-SM-GY)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-S)
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS42)
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- JONES STEPHENS 1-1/4 in. x 24 in. Peened Finish Grab Bar with Exposed Flange (G12224)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs