Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Balance 42" Grab Bar, Bright Polished Finish, Pack of 10
Mfr # 6042-BP-PK
Zoro # G203160539
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Bright Polished
- Width 1.25
- Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 6042-BP-PK
- Zoro # G203160539
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 42 |
Depth | 1.25 |
Size | 42" |
Details
Material | Stainless Steel |
Color | Bright Polished |
Weight | 3.38 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Sb1156F 1/2" Sweat Bronze (SB1156F)
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Polished Chrome (D328-26)
- ANVIL Insulation Protect Shield, 1 1/2 To 4 In (0500340088)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P241LF)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Bright Stai, Bright Stainless Steel (R8736PS)
- ALFI BRAND White Matte Solid Surface Resin Bathroom / Shower Stool (ABST99)
- KOHLER Purist 18 Grab Bar (11892-2MB)
- GROHE Universal Headpart Starlight Chrome (45068000)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Brushed Nickel, 16", Brushed Nickel (GB2023-16BN)
- KOHLER Purist 18" Grab Bar (11892-BL)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-SN)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs