Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Balance 16" Grab Bar, Bright Polished Finish, Pack of 10
Mfr # 6016-BP-PK
Zoro # G003160432
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Bright Polished
- Width 1.25
- Height 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 6016-BP-PK
- Zoro # G003160432
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 16 |
Depth | 1.25 |
Size | 16" |
Details
Material | Stainless Steel |
Color | Bright Polished |
Weight | 2 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Pipe Fixing Clip Spacer, Transair (6697 00 03GR)
- ZORO SELECT 1" NPT Bronze Spring Check Valve (6AJY3)
- GEBERIT Act Pl Omeag20 Dual Pl W/Bright Chr/W (115.085.KJ.1)
- COPPER FLEX SUPLY LN 3/4X3/4""FIP 18"" (7211-18-34FIP-B)
- MOEN 18" L, Peened, Stainless Steel, Concealed Screw 18" Grab Bar Peened Stai, Peened Stainless Steel (R8718P)
- AMERICAN STANDARD Grab Bar, Grab Bar, Polished chrome (9GB-24)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001420-GR)
- KOHLER Square 24 Grab Bar (23295-BN)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-BN)
- KOHLER 44-13/16" L, Traditional, Metal, Traditional 42" Grab Bar (10545-S)
- MOEN 32" L, Concealed, Stainless Steel, Concealed Screw 32" Grab Bar Satin Stain, Satin Stainless Steel (8732)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs