Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Balance 12" Grab Bar, Satin Stainless Finish, Pack of 10
Mfr # 6012-SS-PK
Zoro # G903160471
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Satin Stainless
- Width 1.25
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 6012-SS-PK
- Zoro # G903160471
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 12 |
Depth | 1.25 |
Size | 12" |
Details
Material | Stainless Steel |
Color | Satin Stainless |
Weight | 1.87 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Adapter 3/4X55/64-27Mf (9D00010519)
- ZORO SELECT 3/4" MNPT Galvanized Hex Head Plug (1MPL7)
- SLOAN Isolated Solenoid Operator (EBV144A)
- MILTON 5 PK PTC Speed/Flow Control, 1/4" OD, PK5 (2212-1)
- HEALTHSMART 16" L, Adjustable, Plastic, Grab Bar, Textured (521-1561-1916)
- DELTA Grab Bar For Toilet (DF575)
- BRADLEY 24" L, Front Mounted, Stainless Steel, Grab Bar, Satin (SA70-001240)
- ALFI BRAND White Matte Solid Surface Resin Bathroom / Shower Stool (ABST99)
- GOANYWHERE Commode Adjustable Shower Chair- Black (CS-A)
- RESTORATION 39-1/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished Brass (DR314362)
- MOEN 48" L, Concealed, Stainless Steel, Concealed Screw 48" Grab Bar Glacier Whi, Glacier White (R8748W)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs