Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
Balance 12" Grab Bar, Bright Polished Finish, Pack of 10
Mfr # 6012-BP-PK
Zoro # G103160479
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Bright Polished
- Width 1.25
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 6012-BP-PK
- Zoro # G103160479
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 12 |
Depth | 1.25 |
Size | 12" |
Details
Material | Stainless Steel |
Color | Bright Polished |
Weight | 1.87 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK - PIPE (4-4 FTX-S)
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4M4F-B)
- DELTA Pivotal Monitor 17 Series H2Okinetic Tub and Shower Trim MB (T17499-BL)
- IGLOO Replacement Lever Spigot, Black (00009522)
- GROHE Universal Handle Starlight Chrome (47680000)
- DMI 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0612)
- RESTORATION 15-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Chrome (DR314121)
- ZURN Pressure Reducing Valve 2-Nr3Xldu (2-NR3XLDU)
- ZORO SELECT 6-1/4" L, Recessed, Stainless Steel, Soap and Grab Bar, Chrome (15215)
- DELTA 3 L, Grab bar, Champagne Bronze (41918-CZ)
- MANHATTAN 26-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414247)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs