Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Anello Wall Mounted Spring Bar Toilet Paper Holder, Polished Chrome
Mfr # 2008-PC-T
Zoro # G003138929
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2008-PC-T
- Zoro # G003138929
- UPC # 852972005367
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6 in |
Dispenser Depth | 3.31 in |
Dispenser Height | 8 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
Preferred Bath Accessories, Inc. partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL KRAFT TOOL Red 12-1/4" Squeegee Blade (GG814-02)
- OCEDAR BRANDS Rinse Clean Mop Kit (168534)
- DIVERSEY ekcoscreen Urinal Screens, Mango Scent, Blue, PK12 (EKS-8BM-12)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Green, 12PK (32UV03)
- DELTA Lahara Tissue Holder (73850)
- FRANKLIN BRASS Toilet Paper Holder, Double Post, Chrome (9008PC)
- GENUINE JOE Genuine Joe Bathroom Tissue Dispenser (GJO98213)
- BOARDWALK Jumbo Twin Toilet Tissue Dispenser, 20 1/4 x 12 1/4, Black (R4070BKBW)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Wall, Plastic, Blk (56744B)
- SCA TISSUE Toilet Tissue Dispenser (59TR)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.013)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders