Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Anello Traditional Toilet Paper Holder, Polished Chrome Finish, Pack of 10
Mfr # 2008-PC-T-PK
Zoro # G603138909
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2008-PC-T-PK
- Zoro # G603138909
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2.4 in |
Dispenser Depth | 3.39 in |
Dispenser Height | 6.69 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Polished Chrome |
Finish | Polished Chrome |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTASTIK Cleaners & Detergents, 1 gal Pleasant, 4 PK (311930)
- SEVENTH GENERATION HAND WASH FREE&CLN 12OZ (67232151)
- GENUINE JOE Non-Para Spice Scent Urinal Screen, PK12 (GJO58332)
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 50 lb. Varies Sizes, Assorted (G325050PC)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser (58713)
- DELTA Zura Tissue Holder (774500-BL)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BN)
- OAKBROOK COLLECTION Oak Toilet Paper Holder (165 9830)
- SAN JAMAR Twin 9" Jbt, 3.25 Core White Clear (R4070WHCL)
- PIONEER FAUCETS Toilet Tissue Holder, Brushed Nickel, Weight: 1.53 (7MT032-BN)
- DELTA Delta Vero Tissue Holder (77750)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders