Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Anello Traditional Toilet Paper Holder, Brushed Nickel Finish, Pack of 10
Mfr # 2008-BN-T-PK
Zoro # G803138853
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2008-BN-T-PK
- Zoro # G803138853
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.13 in |
Dispenser Height | 1.97 in |
Dispenser Width | 2.19 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Brushed Nickel |
Finish | Brushed Nickel |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2R 10 Oz. Spot-Lifter Carpet Cleaner (56610)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772918NP)
- PROTEAM Left Caddy (830577)
- BERRY GLOBAL 15PK 55GAL BLK Liner (1190275)
- DELTA Trinsic, TissueHolder CampgneBrnz (75950-CZ)
- DELTA Trinsic, Tissue Holder Matte Black (75950-BL)
- KIBI Cube Bathroom Toilet Paper Holder (KBA1502BN)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- DESIGN TOSCANO Tentacles Bathroom Toilet Paper Holder (JQ8834)
- DELTA Delta Zura Tissue Holder, Champagne Brz (774500-CZ)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 2-Post Pivot Paper Holder, Polished Chrome (LG-PH2PV 26)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders