Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Anello Towel Ring, Polished Chrome Finish, Pack of 10
Mfr # 2004-PC-PK
Zoro # G303138896
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.95
- Height 4.81
- Length 3.31
- Color Polished Chrome
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2004-PC-PK
- Zoro # G303138896
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 7.95 |
Height | 4.81 |
Length | 3.31 |
Depth | 3.31 |
Details
Color | Polished Chrome |
Material | Stainless Steel |
Weight | 1.13 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit - 975 Complete (RK114-975)
- ZORO SELECT 1" NPT 316 SS Union Class 3000 (2000301718)
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307000454)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-PMFS-25)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15161)
- DELTA Kayra Towel Bar (73324)
- MOEN Hotel / Motel 18" Towel Bar with Shelf Bright Chrome (5207-181CH)
- MASON Towel Ring, Aluminum; Zinc, Satin Nickel (YB8086SN)
- DELTA Delta Lahara, 24", Towel Bar (73824)
- RICHELIEU 12inch 305 mm Center to Center Round Towel Bar for Glass Door, Matte Black (SDTRDS07512900)
- DELTA Dryden, Duble RobHok Venetian Brnz (75135-RB)
- Preferred Bath Accessories Bath Towel Bars and Hooks