Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Anello Towel Ring Polished Chrome
Mfr # 2004-PC
Zoro # G203138927
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.31
- Color Silver
- Material Stainless Steel
- Width 7.95
- Height 4.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2004-PC
- Zoro # G203138927
- UPC # 852972005961
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.31 |
Width | 7.95 |
Height | 4.81 |
Depth | 3.31 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 1.13 |
Description
Preferred Bath Accessories, Inc. partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 14" Add-A-Faucet (BKF-VSMPR-WB-AF14-G)
- VINTAGE CC83205X 1/2" Sweat 3/8" OD Comp Angle Shut Off Valve with 5 Extension (CC83205X)
- MOEN Cartridge Repair Kit (130156)
- LEGEND VALVE 3" SOLVENT PVC SCHED.80 UNION (204-180)
- MOEN Mason Double Robe Hook Old World Bronze (YB8003OWB)
- TAYMOR Towel Bar, Polished Chrome, Astral, 24In (04-2824)
- MOEN Brushed Gold Towel Ring (YB0586BG)
- KOHLER Avid Towel Arm (97498-BL)
- PAMEX Seal Beach Collection 24in Towel Bar Set Satin Nickel Finish (BC5SN13824)
- AMBA Amba Sirio S 2942 P Sirio Towel Warmer in Polished (S 2942 P)
- IDESIGN Towel Bar Marcel Otc Bronze (33771)
- Preferred Bath Accessories Bath Towel Bars and Hooks