Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Anello Single Coat Hook, Bright Polished Finish, Pack of 10
Mfr # 2000-BP-SPCH-PK
Zoro # G803138877
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Width 1.97
- Length 1.87
- Color Silver
- Height 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2000-BP-SPCH-PK
- Zoro # G803138877
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 1.97 |
Length | 1.87 |
Height | 1.97 |
Depth | 1.87 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 0.78 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Rim Guard, Service Sink, Floor (7832.504.075)
- CHARLOTTE PIPE AND FOUNDRY 4x2 DWV SCH 40 Bushing (PVC 00107 1600HA)
- BRASSCRAFT Stop Valve, 1/2 x 3/8 in Connection, Compression, 125 psi Pressure, Brass Body (OCR19X C1)
- WATTS Thermostatic Mixing Valve (3/8 LFUSG-B M3)
- BESTCARE Towel/Clothes Hook (WHD-TH-WHITE)
- DELTA Delta Windemere Robe Hook, Stainless (70035-SS)
- KOHLER Eclectic 18" Towel Bar (26498-2MB)
- RUSTICWARE Midtowne Towel Bar Black 24" (8224BLK)
- BLUE DONUTS Blue Donuts Wall Mounted Black Paper Towel Holder (BD3931158)
- KIBI Blaze 18 inch Bathroom Towel Bar (KBA1605BN)
- AMERICAN IMAGINATIONS 24 in. x 0.75 in. x 0.75 in. Adjustable Towel Bar (AI-34926)
- Preferred Bath Accessories Bath Towel Bars and Hooks