Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Anello Single Coat Hook
Mfr # 2000-BP-SPCH
Zoro # G603138978
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.87
- Height 1.97
- Material Stainless Steel
- Color Silver
- Width 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 2000-BP-SPCH
- Zoro # G603138978
- UPC # 850008483028
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 1.87 |
Height | 1.97 |
Width | 1.97 |
Depth | 1.87 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 0.78 |
Description
Preferred Bath Accessories, Inc. partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 10" Swivl S (TLL13-8110-SE1Z)
- ISPRING Whole House Water Filter System w Clear Filter Housing (WCB32C)
- ZORO SELECT 3/4" NPT 304 SS 45 Degree Lateral (1500300612)
- MOEN Handshower (114341AN)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094CH)
- KINGSTON BRASS Victorian 24" Towel Bar, Brushed Nickel (BA1111SN)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Series Bath Set, Satin Brass (LG-SET-PH1 SB)
- PIONEER FAUCETS Towel Bar, Polished Chrome, Weight: 0.4 (7MO030)
- KOHLER Robe Hook (14443-BL)
- BASICWISE Chrome Over the Door Extendable Towel Holder Rack for the Kitchen, Vanity, and Bathroom (QI004451)
- DELTANA Single Robe Hook, R-Series Lifetime Brass (R2009-CR003)
- Preferred Bath Accessories Bath Towel Bars and Hooks