Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Anello Robe Hook, Glass Mount, Polished Chrome
Mfr # 2000-PC-GM
Zoro # G003139001
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.87
- Height 1.97
- Color Silver
- Material Stainless Steel
- Width 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 2000-PC-GM
- Zoro # G003139001
- UPC # 852972005152
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 1.87 |
Height | 1.97 |
Width | 1.97 |
Depth | 1.87 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 0.7 |
Description
Hang your robe or towel in an easy-to-reach place. This robe hook is made to be mounted on your glass shower door or fixed glass panel 0.24-inch to 0.47-inch thick. A mounting hole of 0.5-inch diameter is required. Known for its innovative product designs and service excellence, Preferred Bath Accessories, Inc. offers a complete line of other coordinating Anello Collection accessories that will add style and sophistication to your décor. These products are durable, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Pvc Cutter Ratcheting (T002-3L)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0030)
- THRIFCO PLUMBING 1-1/2 Inch ABS P-Trap With Union (6793211)
- ZORO SELECT Rigidlok(R) Coupling, 6", Iron, 750 psi (0390013563)
- MOEN Contemporary 24" Towel Bar Bright Chrome (P5124)
- KOHLER Robe Hook, For Robe Hook, Premium Metal (K-13433-CP)
- TAYMOR Bathroom Hook, 1 Hook, 2-7/8In D, Chrome (04-2801)
- DECKO Ring Towel Plastic Decko (38230)
- GINGER Single Robe Hook in Polished Chrome (2810/PC)
- INTERDESIGN Suction Shower Mirror (52120)
- KOHLER Composed Hand Towel Holder (73145-TT)
- Preferred Bath Accessories Bath Towel Bars and Hooks