Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Anello Robe Hook, Glass Mount, Brushed Nickel
Mfr # 2000-BN-GM
Zoro # G403138918
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 1.87
- Height 1.97
- Width 1.97
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2000-BN-GM
- Zoro # G403138918
- UPC # 852972005541
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 1.87 |
Height | 1.97 |
Width | 1.97 |
Depth | 1.87 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 0.7 |
Description
Hang your robe or towel in an easy-to-reach place. This robe hook is made to be mounted on your glass shower door or fixed glass panel 0.24-inch to 0.47-inch thick. A mounting hole of 0.5-inch diameter is required. Known for its innovative product designs and service excellence, Preferred Bath Accessories, Inc. offers a complete line of other coordinating Anello Collection accessories that will add style and sophistication to your décor. These products are durable, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Midget Tube Cutter, 1/8-7/8 In (3CYU2)
- JOHN GUEST Push-to-Connect Reducing Union, 1/2 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP201612E)
- DELTA wall, Shower Head Showering Component Faucet, Chrome (061011A)
- NOVATTO KENNEDY Two Handle Wall Mount Bathroom Faucet in Brushed Nickel (NBF-W04BN)
- PAMEX Carmel Collection 24in Towel Bar Set Satin Nickel Finish (BC6SN13824)
- MOEN Belfield 24" Towel Bar (YB6424NL)
- OAKBROOK COLLECTION OAK FIN 24"" TOWEL BAR (165 9870)
- MOEN Mason Towel Ring Old World Bronze (YB8086OWB)
- BETTER HOME PRODUCTS SOMA TOWEL BAR 24 IN. SATIN NICKEL (3424SN)
- LIVING ACCENTS SHOWER MAT 20""X20"" CLEAR (MB3211)
- KOHLER Composed Robe Hook (73146-AF)
- Preferred Bath Accessories Bath Towel Bars and Hooks