Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Anello Robe Hook Brushed Nickel
Mfr # 2000-BN
Zoro # G403138864
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.97
- Material Stainless Steel
- Length 1.71
- Color Silver
- Width 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2000-BN
- Zoro # G403138864
- UPC # 852972005527
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.97 |
Length | 1.71 |
Width | 1.97 |
Depth | 1.71 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 0.47 |
Description
Preferred Bath Accessories, Inc. partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-10mm x 6mm Tube OD (ZUSA-PTC-PBT-150)
- USA INDUSTRIALS Ball Valve - 316SS 1 Piece - 1000 psi - Standard Port - 3/8" FNPT (ZUSA-VLV-35)
- DELTA Pivotal: Single Handle Bathroom Faucet (599-PR-LPU-DST)
- KOHLER Fill Valve Assembly Kit, Replacement (1068031)
- PROPLUS 24 Ceramic Towel Bar Set, Grout-In (180001)
- AMERICAN STANDARD Townsend 24" Double Towel Bar (7353.224.002)
- DELTA Cassidy Towel Ring (79746-SS)
- GINGER Valet Hook in Satin Nickel (5217/SN)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Robe Hook, Vintage Bronze (BD-RH1 11P)
- KOHLER Honesty 12" Towel Bar (26635-BN)
- FRANKLIN BRASS Towel Bar, Polished Chrome, Jamestown, 24In (9024PC)
- Preferred Bath Accessories Bath Towel Bars and Hooks