Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Anello Mitered Robe Hook Polished Chrome
Mfr # 2000-PC-DH
Zoro # G903139002
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.97
- Length 2.61
- Height 1.97
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2000-PC-DH
- Zoro # G903139002
- UPC # 850061007698
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 1.97 |
Length | 2.61 |
Height | 1.97 |
Depth | 2.61 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 0.63 |
Description
Preferred Bath Accessories, Inc. partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Valdosta Wand Assembly-Shieldspray (RP93637SP)
- PFISTER Tub Spt Slip Deco W/Dvt W/Spt Flg Pvd Bn (920-217J)
- LEGEND VALVE 1-1/2 T-421 NO LEAD GLOBE VALV (103-107NL)
- ZORO SELECT Angle Sillcock, Loose Key, 3/4 FPT (108-034HC)
- TAYMOR Towel Bar, Satin Nickel, Astral, 24In (04-SN2824)
- KOHLER Square Robe Hook (23290-2MB)
- KOHLER Devonshire 24" Towel Bar (10551-BN)
- KOHLER Loure 24" Towel Bar (11581-CP)
- MOEN Edgestone Towel Ring Bright Chrome (YB4686CH)
- DELANEY HARDWARE 900 SERIES US12P 26 in. TOWEL BAR SET (598242)
- PROPLUS 30 x 3/4 Towel Bar Only in Chrome Chrome Plated (553119)
- Preferred Bath Accessories Bath Towel Bars and Hooks