Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Anello European Toilet Paper Holder, Polished Chrome Finish, Pack of 10
Mfr # 2008-PC-PK
Zoro # G303138872
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2008-PC-PK
- Zoro # G303138872
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6.772 in |
Dispenser Height | 1.97 in |
Dispenser Depth | 3.189 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Chrome |
Finish | Polished Chrome |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO 9 Gallon Carpet Self Contained Extractor (PFX900S)
- ONCEN DONE Armstrong Citrus Scent Floor Cleaner Liquid 1 gal (00330408)
- PLASTICOVER Carpet Protection Film, 24", 500 ft. (PCC240500)
- SHARK UPRIGHT VCM 120V 52.44in. (ZU701)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (2740)
- DESIGN TOSCANO King Tut Royal Bathroom Toilet Paper Holder (JQ9686)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE3)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series Euro Paper Holder, Polished Chrome (BL-PH1 26)
- BOBRICK Dispenser, Tissue , Double, Alum (B-274)
- SCOTT Essential Coreless Jumbo Roll Tissue Dispenser, 14.25 x 6 x 9.7, Black (9602)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-7948)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders