Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Anello European Toilet Paper Holder, Polished Chrome Finish, Pack of 10
Mfr # 2008-PC-H-PK
Zoro # G503138986
product price: $377.99
/pk 10, $37.80/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 2008-PC-H-PK
- Zoro # G503138986
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 10.187 in |
Dispenser Depth | 3.31 in |
Dispenser Height | 16.625 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Finish | Polished Chrome Finish |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Windex Refill, 4PK (S-17246)
- IMPACT PRODUCTS Toilet Seat Cover Dispenser, 16.4 x 3.05 x 11.9, Black, PK2 (IMP 1122)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70393)
- RUBBERMAID COMMERCIAL Optional Locking Cabinet, Yellow (FG618100YEL)
- ALLPOINTS Dispenser, Tissue , Single, Hd (1411077)
- SAN JAMAR 9" Twin Roll Bath Tissue Dispenser, 12"x19"x5-1/4", Black (SJMR4090TBK)
- TOUGH GUY Replacement Spindle, Polypropylene (3ZHT8)
- SAN JAMAR Dispnsr, Jbt, Single 9", Classic, Black (R2000TBK)
- DELTA Double Tissue, Holder (79955)
- IMPACT PRODUCTS Single Roll Toilet Tissue Dispenser, 6.5 x 4.5 x 2.75, Chrome, PK12 (IMP 2500)
- MOEN Hilliard Paper Hldr Mbrz (MY2708BRB)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders