Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Anello European Toilet Paper Holder, Brushed Nickel Finish, Pack of 10
Mfr # 2008-BN-PK
Zoro # G603138923
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2008-BN-PK
- Zoro # G603138923
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3 in |
Dispenser Width | 5.67 in |
Dispenser Height | 6.24 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Brushed Nickel |
Finish | Brushed Nickel |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL GEC™ Plastic Container Dolly W/Casters, 27-1/2"Lx18"W, 650 Lb. Capacity (DC2818)
- BOARDWALK Natural White Burnishing Floor Pads, 17" Diameter, PK5 (BWK4017NAT)
- CONDOR Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M73)
- ZEP Concentrated Neutral Floor Cleaner, Blue (ZPEZUNEUT128)
- GEORGIA-PACIFIC Mini Centerpull Tissue Dispenser, Smoke (56513)
- PRIME-LINE Toilet Paper Roller, Plastic Construction, White, Spring-Loaded, Step 5 Pack (MP59253)
- SAN JAMAR Dispenser, f/Bathroom Tissue, 2-Roll, 12-3/8"x4-1/2"x2-3/4", CE (SJMR260XC)
- KOHLER Parallel Pivoting Toilet Tissue Holder (23528-2MB)
- AMERICAN STANDARD Townsend Toilet Paper Holder (7353.230.013)
- DELTA Tissue Holder (73850-CZ)
- DELTA Flynn Oil Rubbed Bronze Toilet Paper Holder (FLY50-OB)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders