Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Anello European Toilet Paper Holder Brushed Nickel
Mfr # 2008-BN
Zoro # G003138943
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2008-BN
- Zoro # G003138943
- UPC # 852972005565
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.189 in |
Dispenser Height | 11 in |
Dispenser Width | 10.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
Preferred Bath Accessories, Inc. partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER No Fragrance/Dye Foam Soap Refill – Five Gallons (24882-NA)
- SCOTT Jumbo, Continuous Sheets, White, 4 PK (3148)
- PROTEAM 3 qt. Intercept Micro Filter Bag, Closed Collar, Fits GoFit 3 Backpack Vacuum, 10PK (107667)
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD)
- KIBI Circular Toilet Paper Holder - Matte Black (KBA1405MB)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-2848)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- PARADISE BATHWORKS Heaven, Paper Holder SS Tube, Chrome (61326)
- DAPHNES DINNETTE Recessed Fixtures Deep Recessed Papert Holder - Bright Chrome (DA3852337)
- SOFPULL Dispenser, f/BathTissue, CenterPull, 6-3/4"x10-1/2"x10-1/2", SKE (GPC56501)
- DELTA Flynn Oil Rubbed Bronze Toilet Paper Holder (FLY50-OB)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders