Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Anello European Double Toilet Tissue Holder, Horizontal - Polished Chrome Finish, Pack of 10
Mfr # 2008-PC-FMDH-PK
Zoro # G403139014
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2008-PC-FMDH-PK
- Zoro # G403139014
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.19 in |
Dispenser Width | 3.6 in |
Dispenser Depth | 3.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Spitfire Power Cleaner, 32 fl oz (1 quart) Spray Bottle, Fresh, 8 PK (DVOCBD540014)
- ACL STATICIDE Floor Finish, ESDA 20.20 Standards, 1 gal. (4600-1)
- RUBBERMAID COMMERCIAL Ironing Orgnzer, Wht, ThermosetPlastic, PK6 (FG245506WHT)
- KRAFT TOOL Nylex Truck Brush, 10 (BL437)
- NITTANY PAPER MILLS White 9 In. 2-Ply Premium Coreless Jumbo Roll Bathroom Tissue 12Pk (NP-CT-02 (PEC))
- SAN JAMAR Tissue, Twin, 9"Jbt, Ss (R4070SS)
- VONDREHLE Vondrehle HDSBT1 Plastic Standard Bath Tissue Dispenser (1565779)
- DELTA Lahara Tissue Holder (73850)
- KOHLER Square Vertical Toilet Paper Holder (23289-CP)
- TAYMOR Toilet Paper Holder, Triple Post, Zinc (01-TW301S)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1840FA)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders