Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Anello Euro Toilet Paper Holder, Polished Chrome
Mfr # 2008-PC-H
Zoro # G303139015
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2008-PC-H
- Zoro # G303139015
- UPC # 850061007544
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.31 in |
Dispenser Width | 7.86 in |
Dispenser Height | 4.415 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERRY GLOBAL 100CT 40x46 BLK Liner (742539)
- BEHRENS 8Qt Galv Stl Wtr Pail (1208GS)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, White (FG265500WHT)
- PARTNERS BRAND Box of Standard T-Shirt Rags, White, 415/Case, 50 Lbs/Case (BR104)
- COMPACT Bath Tissue Dispenser, Coreless, 11-3/4"x6-9/10"x13-1/4", BK (GPC56744A)
- KINGSWAY GROUP Recessed Toilet Paper Dispenser Silver (KG13.4)
- DANCO Rod Holder Toilet Paper Chrome (88905)
- GEORGIA-PACIFIC Bathroom Tissue Dispenser, Dbl Roll, TLT/SKE (GPC59206)
- BOBRICK Recessed Convertible Paper Towel Dispenser/Waste Receptacle, 15.19x7.09x56, Satin Stainless Steel (B-3944)
- DELTA Tissue Holder (73850-CZ)
- KOHLER Square Vertical Toilet Tissue Holder (23289-2MB)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders