Shop All Toilet Paper Dispensers & Holders
Preferred Bath Accessories
Anello Euro Double Toilet Tissue Holder, Horizontal, Polished Chrome
Mfr # 2008-PC-FMDH
Zoro # G103138973
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 2008-PC-FMDH
- Zoro # G103138973
- UPC # 850008483349
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2 in |
Dispenser Height | 3.88 in |
Dispenser Depth | 3.3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | Silver |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN QUICK Powdered Chlorine-Based Sanitizer, 1oz Packet, PK100 (02584)
- PERSIL Laundry Detergent, 100 oz Bottle, Liquid, Original, 4 PK (00024200094577)
- COMMERCIAL 9 1/4 in Blue Head Sprayer (TOL320B/W)
- SAN JAMAR Locking Toilet, Tissue Dispenser, Chrome (R200XC)
- SAN JAMAR Bath Tissue Dispenser, Jumbo, 19"x5-1/4"x12", BK/Pearl (SJMR4000TBK)
- KOHLER Components Vertical Toilet Paper Holder (78383-BL)
- BOBRICK Bobrick® MatrixSeries„¢ Surface Mounted Multi-Roll Tissue Dispenser - B-5288 (B-5288)
- DELTA Tissue Holder with Shelf (79956)
- BOBRICK Dispenser, Tissue(1 Jumbo, S/S) (B-2890)
- PROVIDER Jumbo 9" Roll Tissue Dispenser, Double, Translucent Black (PRO-JD1000)
- SAN JAMAR Dispenser - Toilet Paper (R2790TBK)
- Preferred Bath Accessories Toilet Paper Dispensers & Holders